Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 32" Standard HDTV, LED Flat Screen UN32J4000BF

32" Standard HDTV, LED Flat Screen (Discontinued)

  • Mfr # UN32J4000BF
  • Zoro # G0384581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN32J4000BF
Zoro #
G0384581
UPC #
887276089591
Country of Origin
Mexico

Dimensions

Screen Size
32"
Height
18 13/64 in
Width
29 5/16 in
Depth
5 29/32 in
HDTV Screen Size
32 in
TV Screen Size Range
28" to 32"

Details

Item
Standard HDTV
HDTV High Definition Type
Full High Definition
Includes
Remote Control, (2) AAA Batteries, Manual, Warranty
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
Energy Star Compliant
No
HDTV Resolution
720
VESA Pattern
100x100
Digital Cable Ready
yes
HDTV Application
Standard
Watts/Channel
10
Language Options
English/French/Spanish
Simulated Surround
Yes
Pro:Idiom(TM)
No
Component Video Inputs
1
Sound Leveler
No
V-Chip
Yes
Media Card Slot
No
HDTV Display Type
LED
Sleep/Alarm Timer
Yes
USB Slot
1
S-Video Inputs
0
Vertical Resolution
720p
Display Type
LED Flat Screen
Multifunction
No
PC Inputs
0
HDTV Screen Shape
Flat

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 100x100, Includes Remote Control, (2) AAA Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.