This item is Discontinued.

Samsung 32" Standard HDTV, LED Flat Screen, 1080p UN32J5003EF

32" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # UN32J5003EF
  • Zoro # G4022798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN32J5003EF
Zoro #
G4022798
UPC #
887276089621
Country of Origin
Mexico

Dimensions

Screen Size
32"
Height
18 1/2 in
Width
29 1/2 in
Depth
5 45/64 in
HDTV Screen Size
32 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Item
Standard HDTV
Watts/Channel
5
HDTV Display Type
LED
Brightness
300
Vertical Resolution
1080p
Digital Cable Ready
yes
Sound Leveler
No
Multifunction
No
Simulated Surround
No
Sleep/Alarm Timer
No
Pro:Idiom(TM)
No
HDTV Screen Shape
Flat
HDTV Resolution
1080
Weight Capacity
100 lb
PC Inputs
0
V-Chip
No
Display Type
LED Flat Screen
HDTV Application
Standard
Component Video Inputs
1
Language Options
English
USB Slot
1
Contrast Ratio
240 CMR
Energy Star Compliant
Yes
S-Video Inputs
0
Includes
Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty
VESA Pattern
400x400
Media Card Slot
No

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 400x400, Contrast Ratio 240 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.