This item is Discontinued.

Samsung 65" Standard HDTV, LED Curved Screen, 2160p, WiFi Compatible UN65KS9500F

65" Standard HDTV, LED Curved Screen, 2160p, WiFi Compatible (Discontinued)

  • Mfr # UN65KS9500F
  • Zoro # G5089729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65KS9500F
Zoro #
G5089729
UPC #
887276139470
Country of Origin
Mexico

Dimensions

Screen Size
65"
Height
32 29/32 in
Width
56 13/16 in
Depth
4 5/16 in
HDTV Screen Size
65 in
TV Screen Size Range
65" to 69"

Details

HDTV WiFi Compatible
Yes
HDMI Inputs
4
Remote Control Type
No
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Composite Inputs
0
Max. Resolution
3840 x 2160
Sleep/Alarm Timer
Smart Remote
HDTV Resolution
2160 (4K)
Language Options
English/French/Spanish
Vertical Resolution
2160p
Media Card Slot
No
For Use With Mfr. Model Number
1
PC Inputs
0
Energy Star Compliant
No
S-Video Inputs
0
Pro:Idiom(TM)
No
Digital Cable Ready
yes
Includes
One Connect Box, OCB Cable
Multifunction
60 Hz
Watts/Channel
60
Simulated Surround
No
Item
Standard HDTV
Sound Leveler
No
VESA Pattern
400x400
Component Video Inputs
0
USB Slot
3
V-Chip
No
Display Type
LED Curved Screen
HDTV Display Type
LED
HDTV Application
Standard

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Curved Screen, VESA Pattern 400x400, Includes One Connect Box, OCB Cable, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.