Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 40" Standard HDTV, LED Flat Screen, 1080p, WiFi Compatible UN40J5200AF

40" Standard HDTV, LED Flat Screen, 1080p, WiFi Compatible (Discontinued)

  • Mfr # UN40J5200AF
  • Zoro # G1878759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40J5200AF
Zoro #
G1878759
UPC #
887276069128
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
23 13/64 in
Width
36 19/64 in
Depth
11 19/64 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Pro:Idiom(TM)
No
Sound Leveler
No
Energy Star Compliant
Yes
Media Card Slot
No
Language Options
English/French/Spanish
Item
Standard HDTV
Sleep/Alarm Timer
Yes
VESA Pattern
400x300
S-Video Inputs
0
Component Video Inputs
1
USB Slot
2
Vertical Resolution
1080p
Green Certification or Other Recognition
ENERGY STAR
HDTV Application
Standard
HDTV Resolution
1080
Display Type
LED Flat Screen
HDTV Display Type
LED
PC Inputs
1
V-Chip
Yes
HDTV Screen Shape
Flat
Weight Capacity
19 lb
Includes
Standard Remote Control, (2) AAA Batteries, Power Cable, Manual
Simulated Surround
Yes
Digital Cable Ready
yes
Watts/Channel
10
Multifunction
No
Pro:Idiom ™
No

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x300, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.