Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 40" Standard HDTV, LED Flat Screen, 1080p UN40H5003BF

40" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # UN40H5003BF
  • Zoro # G9445457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40H5003BF
Zoro #
G9445457
UPC #
887276026787
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
24 7/64 in
Width
36 1/2 in
Depth
9 19/64 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
HDTV Screen Shape
Flat
Digital Cable Ready
No
Energy Star Compliant
No
Component Video Inputs
1
Includes
Standard Remote Control, (2) AAA Batteries, Power Cord, Manual, Warranty
Watts/Channel
10
Language Options
English/French/Spanish
VESA Pattern
200x200
V-Chip
Yes
Weight Capacity
20.9 lb
Item
Standard HDTV
Simulated Surround
Yes
Vertical Resolution
1080p
HDTV Resolution
1080
HDTV Application
Standard
Pro:Idiom(TM)
No
HDTV Display Type
LED
Sleep/Alarm Timer
Yes
Display Type
LED Flat Screen
USB Slot
1

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 200x200, Includes Standard Remote Control, (2) AAA Batteries, Power Cord, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.