This item is Discontinued.

Samsung 50" Standard HDTV, LED Flat Screen, 1080p, WiFi Compatible UN50J5200AF

50" Standard HDTV, LED Flat Screen, 1080p, WiFi Compatible (Discontinued)

  • Mfr # UN50J5200AF
  • Zoro # G4022761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN50J5200AF
Zoro #
G4022761
UPC #
887276069210
Country of Origin
Mexico

Dimensions

Screen Size
50"
Height
28 19/64 in
Width
44 29/32 in
Depth
12 13/64 in
TV Screen Size Range
50" to 54"
HDTV Screen Size
50 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Vertical Resolution
1080p
Energy Star Compliant
Yes
Digital Cable Ready
yes
USB Slot
1
HDTV Display Type
LED
Media Card Slot
No
Sound Leveler
No
HDTV Resolution
1080
Display Type
LED Flat Screen
Multifunction
No
VESA Pattern
200x200
PC Inputs
0
Watts/Channel
10
Includes
Remote Control, (2) AAA Batteries, Manual, Warranty
Contrast Ratio
240 CMR
S-Video Inputs
0
Simulated Surround
No
Component Video Inputs
1
HDTV Application
Standard
Language Options
English
Brightness
300
Pro:Idiom(TM)
No
V-Chip
Yes
HDTV Screen Shape
Flat
Item
Standard HDTV
Sleep/Alarm Timer
No
Weight Capacity
100 lb

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 200x200, Contrast Ratio 240 CMR, Includes Remote Control, (2) AAA Batteries, Manual, Warranty, Language Options English

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.