32" Standard HD Smart TV, LED Flat Screen, Wifi Compatible (Discontinued)
- Mfr # UN32J5205AF
- Zoro # G0108501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN32J5205AF
Zoro #
G0108501
UPC #
887276067674
Country of Origin
Mexico
Dimensions
Screen Size
32"
Height
23 29/32 in
Width
36 1/2 in
Depth
9 in
TV Screen Size Range
28" to 32"
HDTV Screen Size
32 in
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 200x200, Contrast Ratio 60 CMR, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.