Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 40" Standard HDTV, LED Flat Screen, Wifi Compatible, Black UN40J6200AF

40" Standard HDTV, LED Flat Screen, Wifi Compatible, Black (Discontinued)

  • Mfr # UN40J6200AF
  • Zoro # G0108477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40J6200AF
Zoro #
G0108477
UPC #
887276061979
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
23 29/32 in
Width
36 1/2 in
Depth
9 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

Item
Standard HDTV
HDTV High Definition Type
Full High Definition
Includes
Standard Remote Control, (2) AAA Batteries, Power Cable, Manual
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
V-Chip
Yes
HDTV Display Type
LED
Sound Leveler
No
Green Certification or Other Recognition
ENERGY STAR
Display Type
LED Flat Screen
HDTV Application
Standard
Contrast Ratio
120 CMR
Pro:Idiom(TM)
No
Media Card Slot
No
Language Options
English/French/Spanish
Simulated Surround
Yes
HDTV Resolution
1080
Component Video Inputs
1
Sleep/Alarm Timer
Yes
HDTV Screen Shape
Flat
PC Inputs
0
VESA Pattern
400x400
USB Slot
2
S-Video Inputs
0
Vertical Resolution
1080p
Energy Star Compliant
Yes
Digital Cable Ready
yes
Weight Capacity
100 lb
Multifunction
No
Watts/Channel
10
Pro:Idiom ™
No

Description

Standard HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Contrast Ratio 120 CMR, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.