This item is Discontinued.

Samsung 55" Standard HDTV, LED Curved Screen, 2160p, WiFi Compatible UN55KU7500F

55" Standard HDTV, LED Curved Screen, 2160p, WiFi Compatible (Discontinued)

  • Mfr # UN55KU7500F
  • Zoro # G5089771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN55KU7500F
Zoro #
G5089771
UPC #
887276151311
Country of Origin
Mexico

Dimensions

Screen Size
55"
Height
30 29/32 in
Width
48 1/2 in
Depth
13 7/64 in
TV Screen Size Range
55" to 59"
HDTV Screen Size
55 in

Details

HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
No
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Composite Inputs
1
Max. Resolution
3840 x 2160
Digital Cable Ready
yes
USB Slot
2
HDTV Resolution
2160 (4K)
Vertical Resolution
2160p
S-Video Inputs
0
Media Card Slot
No
Sleep/Alarm Timer
Smart Remote
For Use With Mfr. Model Number
1
Watts/Channel
20
Pro:Idiom(TM)
No
Multifunction
60 Hz
HDTV Display Type
LED
Sound Leveler
No
Includes
Remote Control, Power Cable
Component Video Inputs
1
Item
Standard HDTV
HDTV Application
Standard
VESA Pattern
400x400
PC Inputs
0
Display Type
LED Curved Screen
V-Chip
No
Simulated Surround
No
Energy Star Compliant
No
Language Options
English/French/Spanish

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Curved Screen, VESA Pattern 400x400, Includes Remote Control, Power Cable, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.