Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 40" HDTV, LED Flat Screen, 1080p, WiFi Compatible UN40KU6300F

40" HDTV, LED Flat Screen, 1080p, WiFi Compatible (Discontinued)

  • Mfr # UN40KU6300F
  • Zoro # G5413016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40KU6300F
Zoro #
G5413016
UPC #
887276145310
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
21 7/64 in
Width
36 7/64 in
Depth
2 1/2 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
3840 x 2160
Pro:Idiom(TM)
No
Item
HDTV
Contrast Ratio
120 CMR
HDTV Application
Standard
PC Inputs
0
Language Options
English/French/Spanish
VESA Pattern
200x200
HDTV Resolution
2160 (4K)
Simulated Surround
Yes
Includes
Remote Control, (2) AAA Batteries, Power Cable, Manual
Green Certification or Other Recognition
ENERGY STAR
Sleep/Alarm Timer
Yes
Component Video Inputs
1
HDTV Display Type
LED
Display Type
LED Flat Screen
Watts/Channel
10W x 2
V-Chip
Yes
Digital Cable Ready
yes
S-Video Inputs
0
Weight Capacity
100 lb
Vertical Resolution
1080p
Energy Star Compliant
Yes
Sound Leveler
No
Multifunction
No
Media Card Slot
No
Brightness
300
USB Slot
1

Description

HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 200x200, Contrast Ratio 120 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.