60" Standard HDTV, LED Flat Screen, 2160p, WiFi Compatible (Discontinued)
- Mfr # UN60KS8000F
- Zoro # G5089765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN60KS8000F
Zoro #
G5089765
UPC #
887276149288
Country of Origin
Mexico
Dimensions
Screen Size
60"
Height
33 45/64 in
Width
53 13/64 in
Depth
11 39/64 in
TV Screen Size Range
60" to 64"
HDTV Screen Size
60 in
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Includes Remote Control, Power Cable, Connect Mini, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.