This item is Discontinued.

Samsung 28" Healthcare HDTV, LED Flat Screen, 768p, WiFi Compatible HG28NC673AFXZA

28" Healthcare HDTV, LED Flat Screen, 768p, WiFi Compatible (Discontinued)

  • Mfr # HG28NC673AFXZA
  • Zoro # G8908173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG28NC673AFXZA
Zoro #
G8908173
UPC #
887276689166
Country of Origin
Mexico

Dimensions

Screen Size
28"
Height
15 5/8 in
Width
25 11/32 in
Depth
2 31/64 in
HDTV Screen Size
28 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Samsung LYNK(TM) REACH 3.0 (Remote Enhanced Active Control for Hospitals)
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 720
Includes
(2) AAA Batteries, Power Cord, Quick Set-Up Guide, 2 yr Parts and Labor Warranty
USB Slot
1
HDTV Resolution
720
Contrast Ratio
3000:1
Media Card Slot
No
PC Inputs
0
VESA Pattern
100x100
Digital Cable Ready
yes
Vertical Resolution
768p
Watts/Channel
No
Item
Healthcare HDTV
V-Chip
No
Sound Leveler
1
S-Video Inputs
0
Energy Star Compliant
No
HDTV Application
Healthcare
Display Type
LED Flat Screen
HDTV Display Type
LED
Language Options
English/French/Spanish
Pro:Idiom(TM)
No
Component Video Inputs
0
Sleep/Alarm Timer
Yes
Weight Capacity
8.16 lb
Multifunction
No

Description

Healthcare HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 100x100, Contrast Ratio 3000:1, Includes (2) AAA Batteries, Power Cord, Quick Set-Up Guide, 2 yr Parts and Labor Warranty, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.