This item is Discontinued.

Samsung 32" Healthcare HDTV, LED Flat Screen, 768p, WiFi Compatible HG32NE473SFXZA

32" Healthcare HDTV, LED Flat Screen, 768p, WiFi Compatible (Discontinued)

  • Mfr # HG32NE473SFXZA
  • Zoro # G8908182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG32NE473SFXZA
Zoro #
G8908182
UPC #
887276025674
Country of Origin
Mexico

Dimensions

Screen Size
32"
Height
16 7/8 in
Width
28 12/32 in
Depth
2 9/16 in
HDTV Screen Size
32 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
4
Remote Control Type
Samsung LYNK(TM) REACH 3.0 (Remote Enhanced Active Control for Hospitals)
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 720
HDTV Screen Shape
Flat
Vertical Resolution
768p
Pro:Idiom(TM)
No
Weight Capacity
11.02 lb
Component Video Inputs
1
Sleep/Alarm Timer
Yes
HDTV Resolution
720
Item
Healthcare HDTV
Digital Cable Ready
yes
S-Video Inputs
0
Language Options
English/French/Spanish
Media Card Slot
No
HDTV Application
Healthcare
Sound Leveler
1
Energy Star Compliant
No
VESA Pattern
200x200
V-Chip
No
Includes
(2) AAA Batteries, Power Cord, Quick Set-Up Guide, 2 yr Parts and Labor Warranty
HDTV Display Type
LED
Contrast Ratio
3000:1
Display Type
LED Flat Screen
PC Inputs
0
USB Slot
1

Description

Healthcare HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 200x200, Contrast Ratio 3000:1, Includes (2) AAA Batteries, Power Cord, Quick Set-Up Guide, 2 yr Parts and Labor Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.