Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-J4500
Zoro #
G4312485
UPC #
887276094236
Country of Origin
Malaysia
Dimensions
Overall Length (In.)
8-51/64
Overall Width (In.)
16-29/32 in
Woofer Dia. (In.)
8
Overall Height (In.)
2-13/64
Details
Enclosure Color
Black
Item
Home Theater System
Max. Wattage
500
Sensitivity (dB)
60
Color
Black
Woofer Composition
Polypropylene
Enclosure Material
Plastic
Frequency Response
65Hz to 17,000Hz
For Use With
Televisions
Weight (Lbs.)
17 lb
Impedance (Ohms)
8
Watt (RMS)
10
Includes
Blu-Ray Player, (2) Surround Speakers, (2) Front Speakers, Center Speaker, Subwoofer, Remote Control, (2) AAA Batteries, Power Cable, FM Antenna
Type
Indoor
Indoor/Outdoor
Indoor
Description
Home Theater System, Indoor, Overall Height (In.) 2-13/64, Overall Width (In.) 16-29/32, Overall Length (In.) 8-51/64, Enclosure Color Black, Enclosure Material Plastic, Woofer Dia. (In.) 8, Woofer Composition Polypropylene, 10 Watt (RMS), Max. Wattage 500, Sensitivity (dB) 60, Impedance (Ohms) 8, Frequency Response 65Hz to 17,000Hz, Weight (Lbs.) 17, For Use With Televisions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.