Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Home Theater System, 6-45/64in.H x 4in.L HT-J5500W

Home Theater System, 6-45/64in.H x 4in.L (Discontinued)

  • Mfr # HT-J5500W
  • Zoro # G4312476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-J5500W
Zoro #
G4312476
UPC #
887276095936
Country of Origin
Malaysia

Dimensions

Overall Width (In.)
3-45/64 in
Overall Height (In.)
6-45/64
Woofer Dia. (In.)
8
Overall Length (In.)
4

Details

Item
Home Theater System
Enclosure Color
Black
Max. Wattage
1000
Sensitivity (dB)
60
Color
Black
Woofer Composition
Polypropylene
Enclosure Material
Plastic
Frequency Response
65Hz to 17,000Hz
Impedance (Ohms)
8
Watt (RMS)
10
Weight (Lbs.)
26.5 lb
Includes
Blu-Ray Player, Center Speaker, Subwoofer, (2) Front Speakers, (2) Surround Speakers, (6) Speaker Cables, FM Antenna, Power Cable, Remote Control, (2) AAA Batteries
Type
Indoor
For Use With
Televisions
Indoor/Outdoor
Indoor

Description

Home Theater System, Indoor, Overall Height (In.) 6-45/64, Overall Width (In.) 3-45/64, Overall Length (In.) 4, Enclosure Color Black, Enclosure Material Plastic, Woofer Dia. (In.) 8, Woofer Composition Polypropylene, 10 Watt (RMS), Max. Wattage 1000, Sensitivity (dB) 60, Impedance (Ohms) 8, Frequency Response 65Hz to 17,000Hz, Weight (Lbs.) 26.5, For Use With Televisions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.