Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Home Theater System, Black, 170W HT-J4100

Home Theater System, Black, 170W (Discontinued)

  • Mfr # HT-J4100
  • Zoro # G0108720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-J4100
Zoro #
G0108720
UPC #
887276094250
Country of Origin
Malaysia

Dimensions

Overall Length (In.)
8-13/16
Overall Height (In.)
2-13/64
Overall Width (In.)
16-59/64 in

Details

Enclosure Color
Black
Item
Home Theater System
Max. Wattage
170
Sensitivity (dB)
12
Color
Black
Includes
(2) Front Speakers, (2) Surround Speakers, Center Speaker, Subwoofer, Blu-Ray Player, AC Adapter, Remote, FM Antenna, Power Cord, (2) AAA Batteries, Manual
Type
Indoor
Frequency Response
20Hz to 20kHz
For Use With
Televisions
Impedance (Ohms)
3
Weight (Lbs.)
4.19 lb
Indoor/Outdoor
Indoor

Description

Home Theater System, Indoor, Overall Height (In.) 2-13/64, Overall Width (In.) 16-59/64, Overall Length (In.) 8-13/16, Enclosure Color Black, Max. Wattage 170, Sensitivity (dB) 12, Impedance (Ohms) 3, Frequency Response 20Hz to 20kHz, Weight (Lbs.) 4.19, For Use With Televisions, Includes (2) Front Speakers, (2) Surround Speakers, Center Speaker, Subwoofer, Blu-Ray Player, AC Adapter, Remote, FM Antenna, Power Cord, (2) AAA Batteries, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.