This item is Discontinued.

Samsung 28" Hospitality HDTV, LED Flat Screen, 720p HG28ND670AFXZA

28" Hospitality HDTV, LED Flat Screen, 720p (Discontinued)

  • Mfr # HG28ND670AFXZA
  • Zoro # G1896959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG28ND670AFXZA
Zoro #
G1896959
UPC #
887276109930
Country of Origin
Mexico

Dimensions

Screen Size
28"
Height
17 1/8 in
Width
25 5/16 in
Depth
6 7/16 in
HDTV Screen Size
28 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
S-Video Inputs
0
Vertical Resolution
720p
Weight Capacity
9 lb
Watts/Channel
5
Multifunction
No
Media Card Slot
No
Pro:Idiom(TM)
No
Language Options
English/French/Spanish
Display Type
LED Flat Screen
Digital Cable Ready
yes
HDTV Application
Hospitality
Includes
Stand, Remote Control, Batteries, Power Cable, Installation Guide, Manual, Warranty
Simulated Surround
Yes
VESA Pattern
400x400
Sound Leveler
No
Sleep/Alarm Timer
Yes
Item
Hospitality HDTV
HDTV Resolution
720
Component Video Inputs
0
USB Slot
1
HDTV Screen Shape
Flat
HDTV Display Type
LED
PC Inputs
0
Energy Star Compliant
No
V-Chip
No

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Includes Stand, Remote Control, Batteries, Power Cable, Installation Guide, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.