This item is Discontinued.

Samsung 40" Hospitality HDTV, LED Flat Screen, 1080p, WiFi Compatible HG40ND690DFXZA

40" Hospitality HDTV, LED Flat Screen, 1080p, WiFi Compatible (Discontinued)

  • Mfr # HG40ND690DFXZA
  • Zoro # G1897038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG40ND690DFXZA
Zoro #
G1897038
UPC #
887276096803
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
22 3/4 in
Width
35 11/16 in
Depth
8 15/16 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
4
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
V-Chip
No
Sleep/Alarm Timer
Yes
Vertical Resolution
1080p
Multifunction
No
Display Type
LED Flat Screen
Green Certification or Other Recognition
ENERGY STAR
Sound Leveler
No
HDTV Resolution
1080
Includes
Stand, Remote Control, (2) AAA Batteries, Power Cable, Installation Guide, Manual, Warranty
Pro:Idiom ™
Yes
Weight Capacity
27 lb
Component Video Inputs
0
Simulated Surround
Yes
Media Card Slot
No
HDTV Application
Hospitality
S-Video Inputs
0
Energy Star Compliant
Yes
VESA Pattern
400x400
Watts/Channel
20
USB Slot
2
HDTV Display Type
LED
Item
Hospitality HDTV
PC Inputs
0
Language Options
English/French/Spanish
Pro:Idiom(TM)
Yes
Digital Cable Ready
yes
Contrast Ratio
5000:1

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Contrast Ratio 5000:1, Includes Stand, Remote Control, (2) AAA Batteries, Power Cable, Installation Guide, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.