Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Hospitality HDTV, 43", 1080 Resolution HG43NE477SFXZA

Hospitality HDTV, 43", 1080 Resolution (Discontinued)

  • Mfr # HG43NE477SFXZA
  • Zoro # G7255389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG43NE477SFXZA
Zoro #
G7255389
UPC #
887276159751
Country of Origin
Mexico

Dimensions

Screen Size
43"
Height
22 5/16 in
Width
38 13/16 in
Depth
2 5/16 in
HDTV Screen Size
43 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
477
S-Video Inputs
0
Pro:Idiom(TM)
Yes
HDTV Display Type
LED
Display Type
LED Flat Screen
HDTV Resolution
1080
HDTV Application
Hospitality
Vertical Resolution
1080p
Watts/Channel
5
Item
Hospitality HDTV
V-Chip
No
Sleep/Alarm Timer
Yes
USB Slot
1
Simulated Surround
No
Media Card Slot
No
Includes
Remote, Batteries, Manual, Warranty
Sound Leveler
No
Component Video Inputs
0
Multifunction
No
Language Options
English/French/Spanish
VESA Pattern
200x200
HDTV Screen Shape
Flat
PC Inputs
0
Energy Star Compliant
No
Digital Cable Ready
yes

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 200x200, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.