Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Hospitality HDTV, 55", LED Flat Screen HG55NE477BFXZA

Hospitality HDTV, 55", LED Flat Screen (Discontinued)

  • Mfr # HG55NE477BFXZA
  • Zoro # G7246185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG55NE477BFXZA
Zoro #
G7246185
UPC #
887276159775
Country of Origin
Mexico

Dimensions

Screen Size
55"
Height
27 29/32 in
Width
48 1/2 in
Depth
1 29/32 in
HDTV Screen Size
55 in
TV Screen Size Range
55" to 59"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Vertical Resolution
1080p
Multifunction
Yes
Sleep/Alarm Timer
Yes
Pro:Idiom(TM)
Yes
PC Inputs
0
Watts/Channel
10
Item
Hospitality HDTV
HDTV Screen Shape
Flat
VESA Pattern
400x400
Includes
Manual, Warranty, Remote Control, Batteries
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Language Options
English/French/Spanish
S-Video Inputs
0
V-Chip
No
HDTV Display Type
LED
Simulated Surround
No
Brightness
300
Contrast Ratio
1000:1
Pro:Idiom ™
Yes
Component Video Inputs
0
USB Slot
1
Energy Star Compliant
No
Display Type
LED Flat Screen
Sound Leveler
No
HDTV Application
Hospitality
Media Card Slot
No
For Use With Mfr. Model Number
LSM1U,LTM1U, MSM1U,MTM1U
Digital Cable Ready
yes
HDTV Resolution
1080

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 400x400, Contrast Ratio 1000:1, Includes Manual, Warranty, Remote Control, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.