Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung IP Camera, Dome, 4-23/32inLx4-23/32inW SCD-5083R

IP Camera, Dome, 4-23/32inLx4-23/32inW (Discontinued)

  • Mfr # SCD-5083R
  • Zoro # G1900930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD-5083R
Zoro #
G1900930
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
4-1/64
Dia. (In.)
4-23/62
Focal Length (mm)
3 to 10
Width (In.)
4-23/32
Length (In.)
4-23/32
Depth (In.)
4-1/64

Details

Item
IP Camera
For Use With
Video Surveillance
Lens
Varifocal
Line Resolution
1000
Power Consumption
6W
Pixels
1312(H) x 1069(V)
Type
Dome
Mount
Board-In Type
Min. Light Level (Lux)
0
Illumination
Yes
Day/Night Capable
Day/Night
Power Supply
Included
Exposure Conditions
Indoor, Outdoor
Display
Color
Camera Body Color
White
Scanning
Progressive
Luminance Factor
0
Voltage
24V AC/12V DC
S/N Ratio (dB)
52

Description

IP Camera, For Use With Video Surveillance, Pixels 1312(H) x 1069(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.