Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung IP Camera, Dome, 5-25/64inLx5-25/64inW SCV-5082

IP Camera, Dome, 5-25/64inLx5-25/64inW (Discontinued)

  • Mfr # SCV-5082
  • Zoro # G1900921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCV-5082
Zoro #
G1900921
UPC #
760853767849
Country of Origin
Unknown

Dimensions

Focal Length (mm)
3 to 10
Depth (In.)
4-3/16
Width (In.)
5-25/64
Height (In.)
4-3/16
Length (In.)
5-25/64
Dia. (In.)
5-25/64

Details

For Use With
Video Surveillance
Item
IP Camera
Lens
Varifocal
Line Resolution
1000
Power Consumption
5.6W
Pixels
1312(H) x 1069(V)
Luminance Factor
0
Camera Body Color
White
Type
Dome
Power Supply
Included
Min. Light Level (Lux)
0
Voltage
24V AC/12V DC
Scanning
Progressive
Exposure Conditions
Indoor, Outdoor
S/N Ratio (dB)
52
Day/Night Capable
Day/Night
Illumination
Yes
Mount
Board-In Type
Display
Color

Description

IP Camera, For Use With Video Surveillance, Pixels 1312(H) x 1069(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.