Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung IP Camera, Dome, 8-5/64inLx8-5/64inW SNP-5430H

IP Camera, Dome, 8-5/64inLx8-5/64inW (Discontinued)

  • Mfr # SNP-5430H
  • Zoro # G1900888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP-5430H
Zoro #
G1900888
UPC #
767261234987
Country of Origin
Unknown

Dimensions

Dia. (In.)
8-5/64
Length (In.)
8-5/64
Width (In.)
8-5/64
Height (In.)
11-9/16
Depth (In.)
11-9/16
Focal Length (mm)
3.5 to 150.5

Details

Item
IP Camera
For Use With
Video Surveillance
Lens
Optical Zoom
Line Resolution
720
Power Consumption
24W
Illumination
Yes
Pixels
1392(H) x 1076(V)
Min. Light Level (Lux)
0
Voltage
24V AC
Scanning
Progressive
Day/Night Capable
Day/Night
Camera Body Color
White
Mount
Board-In Type
Power Supply
Included
Exposure Conditions
Indoor, Outdoor
Luminance Factor
0
Type
Dome
Display
Color
S/N Ratio (dB)
50

Description

IP Camera, For Use With Video Surveillance, Pixels 1392(H) x 1076(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.