Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung IP Camera, Fisheye, 1-61/64inHx5-47/64inW SNF-8010

IP Camera, Fisheye, 1-61/64inHx5-47/64inW (Discontinued)

  • Mfr # SNF-8010
  • Zoro # G1900860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNF-8010
Zoro #
G1900860
UPC #
730526355260
Country of Origin
Unknown

Dimensions

Height (In.)
1-61/64
Width (In.)
5-47/64
Depth (In.)
2-15/32
Length (In.)
5-47/64
Focal Length (mm)
1.14
Dia. (In.)
5-47/64

Details

For Use With
Video Surveillance
Item
IP Camera
Lens
Fixed
Line Resolution
2560
Power Consumption
8.7W
Min. Light Level (Lux)
0
Display
Color
Exposure Conditions
Indoor, Outdoor
S/N Ratio (dB)
60
Voltage
12V DC
Scanning
Progressive
Type
Fisheye
Illumination
Yes
Day/Night Capable
Day/Night
Camera Body Color
Dark Gray
Power Supply
Included
Luminance Factor
0
Pixels
2560(H) x 2048(V)
Mount
Board-In Type

Description

IP Camera, For Use With Video Surveillance, Pixels 2560(H) x 2048(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.