Zoro Homepage

Large Sz Brckt Wall Mount 76in

  • Mfr # WMN8000SXT/ZA

  • Zoro # G712494262


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22.80 in
Width
30 in
For Use With
Samsung TVs: QN82Q70TAF, QN82Q800TAF, QN85Q60TAF, QN85Q80TAF, QN85Q900TSF, QN85Q90TAF, QN85Q950TSF, QN98Q900RBF, UN85TU8000F
Load Capacity
220.46 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN8000SXT/ZA
Zoro #
G712494262
UPC #
887276418537
Country of Origin
Korea, Republic of

Dimensions

Height
22.80 in
Width
30 in
Depth
3.90 in
Max. Screen Size Supported
76 in
Maximum Screen Size Supported
76 in

Details

Item
Mounting Bracket
Color
Black
For Use With
Samsung TVs: QN82Q70TAF, QN82Q800TAF, QN85Q60TAF, QN85Q80TAF, QN85Q900TSF, QN85Q90TAF, QN85Q950TSF, QN98Q900RBF, UN85TU8000F
Load Capacity
220.46 lb
Mounting
Wall Mountable
Device Supported
Flat Panel Display, TV, Curved Screen Display, LCD TV
Compatibility
Samsung TVs: QN82Q70TAF QN82Q800TAF QN85Q60TAF QN85Q80TAF QN85Q900TSF QN85Q90TAF QN85Q950TSF QN98Q900RBF UN85TU8000F

Description

Large Sz Brckt Wall Mount 76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.