Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SASSLM2020W
Zoro #
G0545977
UPC #
887276962481
Country of Origin
China
Dimensions
Height
11 45/64 in
Depth
10 45/64 in
Width
15 13/64 in
Max. Paper Size
8 1/2 in x 14 in
Details
Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
20.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.5-10.9, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Standards
Energy Star(R) Certified
Network Types
USB, WiFi
LCD Display
Yes
Monthly Duty Cycle
10,000
Network Capable
Yes
Paper Tray Capacity
160
Network Ready
Yes
Connector/Port/Interface
USB, WiFi
Print Resolution - Black
1200 x 1200 dpi
Description
Laser Printer, Black/White, Print Speed (Black) 20.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Linux(R), Mac(R) OS X 10.5-10.9, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012, Monthly Duty Cycle 10,000, Paper Tray Capacity 160, Connector/Port/Interface USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types USB, WiFi, Height 11 45/64 in, Width 15 13/64 in, Depth 10 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.