Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Laser Printer, Blk/Wht, 13inHx17-13/16inW SASSLM2835DW

Laser Printer, Blk/Wht, 13inHx17-13/16inW (Discontinued)

  • Mfr # SASSLM2835DW
  • Zoro # G0545968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASSLM2835DW
Zoro #
G0545968
UPC #
887276683485
Country of Origin
China

Dimensions

Height
13 in
Width
17 13/16 in
Depth
16 1/2 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
29.0 ppm
Print Resolution (Black)
4800 x 600 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.5-10.9, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
LCD Display
Yes
Network Capable
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Standards
Energy Star(R) Certified
Paper Tray Capacity
251
Network Types
Ethernet, USB, WiFi
Monthly Duty Cycle
12,000
Network Ready
Yes

Description

Laser Printer, Black/White, Print Speed (Black) 29.0 ppm, Print Resolution (Black) 4800 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Linux(R), Mac(R) OS X 10.5-10.9, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012, Monthly Duty Cycle 12,000, Paper Tray Capacity 251, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 13 in, Width 17 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.