Laser Printer, Blk/Wht, 50000 Monthy Cycle (Discontinued)
- Mfr # SASSLM3320ND
- Zoro # G0545959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SASSLM3320ND
Zoro #
G0545959
UPC #
887276024561
Country of Origin
China
Dimensions
Max. Paper Size
8 1/2 in x 14 in
Height
15 29/32 in
Depth
17 45/64 in
Width
17 45/64 in
Details
Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
35.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.5-10.8, UNIX(R), Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Connector/Port/Interface
Ethernet, USB
Standards
Energy Star(R) Certified
Paper Tray Capacity
250
LCD Display
No
Network Ready
Yes
Network Types
Ethernet, USB
Network Capable
Yes
Monthly Duty Cycle
50,000
Description
Laser Printer, Black/White, Print Speed (Black) 35.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display No, Operating System Compatibility Linux(R), Mac(R) OS X 10.5-10.8, UNIX(R), Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Monthly Duty Cycle 50,000, Paper Tray Capacity 250, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, Height 15 29/32 in, Width 17 45/64 in, Depth 17 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.