Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Laser Printer, Color, 18-5/16inHx17-1/2inW SASCLP775ND

Laser Printer, Color, 18-5/16inHx17-1/2inW (Discontinued)

  • Mfr # SASCLP775ND
  • Zoro # G0546038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASCLP775ND
Zoro #
G0546038
UPC #
887276022192
Country of Origin
China

Dimensions

Width
17 1/2 in
Height
18 5/16 in
Depth
18 29/32 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
33.0 ppm
Print Resolution (Black)
9600 x 600 dpi
Operating System Compatibility
Linux(R) Debian 4.0, 5.0, Fedora Core 5-13, openSUSE(TM) 10.2, 10.3, 11.0, 11.1, 11.2, Red Hat(R) Linux(R) Enterprise WS 4, 5, SUSE(TM) Linux(R) 10.1, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 6.06, 6.10, 7.04, 7.10, 8.04, 8.10, 9.04, 9.10, 10.04, Mac(R) OS X 10.3-10.6, Novell NetWare(R) 5.x, 6.x, UNIX(R) HP-UX 11.0, 11i, IBM AIX 5.1, 5.2, 5.3, 5.4, Sun Microsystems Solaris(TM) 9,10, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Print Speed (Color)
35 ppm
LCD Display
Yes
Connector/Port/Interface
Ethernet, USB
Network Capable
Yes
Monthly Duty Cycle
120,000
Print Resolution (Color)
9600 x 600 dpi
Network Types
Ethernet, USB
Network Ready
Yes
Standards
Energy Star(R) Certified
Paper Tray Capacity
600

Description

Laser Printer, Color, Print Speed (Black) 33.0 ppm, Print Speed (Color) 35 ppm, Print Resolution (Black) 9600 x 600 dpi, Print Resolution (Color) 9600 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.