Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LCD 34 CV Moor WQHD

  • Mfr # S34C654UAN

  • Zoro # G212431606


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Color Gamut
115% sRGB
Built-in Devices
USB Hub, KVM Switch
Aspect Ratio
21:9
Color
Black
Brightness
350 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S34C654UAN
Zoro #
G212431606
UPC #
887276756875
Country of Origin
Mexico

Dimensions

Height with Stand
22.11"
Depth with Stand
9.49"
Depth
4.9"
Viewable Screen Size
34"
Width with Stand
31.76"
Screen Size Class
34"
Width
31.8"
Height
14.5"

Details

Color Gamut
115% sRGB
Built-in Devices
USB Hub, KVM Switch
Aspect Ratio
21:9
Color
Black
Brightness
350 Nit
Adjustable Stand
Yes
Number of USB 3.0 Downstream Ports
3
Horizontal Viewing Angle
178°
Color Supported
1.07 Billion Colors
Screen Mode
UW-QHD
Curved Screen
Yes
Number of USB Ports
5
HDMI Version
2
DisplayPort
Yes
Total Number of USB Type-C Ports
1
Standard Refresh Rate
100 Hz
Total Number of HDMI Ports
1
Tearing Prevention Technology
FreeSync
Vertical Viewing Angle
178°
USB
Yes
VESA Mount Standard
100 x 100
Max. Resolution
3440 x 1440
Network (RJ-45)
Yes
Stand Adjustments
Swivel, Tilt, Height
Environmentally Friendly
Yes
Number of Screens
1
HDCP Supported
Yes
Features
Eco Saving, Picture in Picture, Flicker-free, sRGB, Eye-Care, Eye Saver Mode, FPS Mode, Game Mode, Auto Source Switch Plus, Picture by Picture, Adaptive Picture, Mega Infinity DCR, Off Timer Plus, Blue Light Reduction, CustomColor Mode, RTS Mode, Eco Mode, HDR10
Curvature
1000R
Response Time
5 ms
Number of Speakers
2
Number of DisplayPorts
1
Product Type
LCD Monitor
HDMI
Yes
USB Type-C
Yes
Mount Type
Wall Mountable
Number of USB Type-B Upstream Ports
1
Native Contrast Ratio
3,000:1
Speakers
Yes
VESA Mount Compatible
Yes
Panel Technology
Vertical Alignment (VA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.