Zoro Homepage

LCD 34CV 1000R VA Pnl WQHD

  • Mfr # S34A654UBN

  • Zoro # G012431639


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
31.8 in
Screen Refresh Rate
100 Hz
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S34A654UBN
Zoro #
G012431639
UPC #
887276712116
Country of Origin
Mexico

Dimensions

Screen Size
34 in
Width
31.8 in
Depth
5 in
Height
14.5 in
Depth with Stand
9.20 in
Width with Stand
31.80 in
Height with Stand
21.80 in

Details

Max. Resolution
3440 x 1440
Screen Refresh Rate
100 Hz
Item
LCD Monitor
DisplayPort
Yes
Number of DisplayPorts
1
Curvature
1000R
USB
Yes
Includes
Power Cable Length (1.5 m), HDMI Cable, Power Cable (1.5 m), Display Port Cable, Headphones
Brightness
350 Nit
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Aspect Ratio
21:9
VESA Mount Compatible
Yes
HDMI
Yes
Tearing Prevention Technology
FreeSync
Color
Black
Number of USB Ports
4
USB Type-C
Yes
Green Environmental Attribute
Energy Star
Horizontal Viewing Angle
178°
Color Supported
1.07 Billion Colors
Features
Auto Source Switch, Adaptive Picture, Frameless Bezel, Eyesafe Certified, Eye Saver Mode, Image Enhance, Eco Light Sensor, HDR10, Auto Source Switch Plus, Game Mode, Mega Infinity DCR, Picture in Picture, Eco Saving Plus, Flicker-free, Blue Light Reduction, Dual Monitor Support, Eye Comfort Technology, Off Timer Plus, Picture by Picture
Curved Screen
Yes
Number of USB 3.0 Ports
3
Backlight Technology
LED
Native Contrast Ratio
4,000:1
Built-In Devices
USB Hub
Stand Adjustments
Swivel, Pivot, Tilt, Height
Number of HDMI Inputs
1
Screen Mode
UW-QHD
Panel Technology
Vertical Alignment (VA)
Mounting
Wall
Network (RJ-45)
Yes
Response Time Details
5ms GTG
Series
S65UA
Number of Screens
1
Number of USB Type-C Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.