Zoro Homepage

LCD 49 CV Moor

  • Mfr # S49CG934SN

  • Zoro # G412431888


product price: $2,831.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in
Max. Resolution
5120 x 1440
Width
47 in
Speakers
Yes
Screen Refresh Rate
240 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49CG934SN
Zoro #
G412431888
UPC #
887276768953
Country of Origin
Viet Nam

Dimensions

Screen Size
49 in
Width
47 in
Height
14.4 in
Depth
7.1 in
Width with Stand
47 in
Height with Stand
20.80 in
Depth with Stand
11.20 in

Details

Max. Resolution
5120 x 1440
Speakers
Yes
Screen Refresh Rate
240 Hz
Response Time Details
0.03ms GTG
Screen Mode
Dual Quad HD (DQHD)
Curvature
1800R
Color Supported
1 Billion Colors
Number of USB Ports
3
Aspect Ratio
32:9
Stand Adjustments
Tilt, Height
Operating Humidity Range
10% to 80% (Non-condensing)
USB
Yes
Series
G93SC
Adjustable Stand
Yes
Operating Temp. Range
50°F to 104°F
Number of USB 3.0 Ports
3
Mounting
Panel
Features
FPS Mode, Auto Source Switch Plus, Virtual AIM Point, Picture by Picture, Off Timer Plus, Game Mode, Low Input Lag Mode, CoreSync Technology, Eco Mode, Super Arena Gaming UX, Ergonomic Design, VESA DisplayHDR True Black 400, Core Lighting+, Image Size, High Dynamic Range (HDR), Picture in Picture, Black eQualizer, Eye Saver Mode, Flicker-free, HDR10+, CustomColor Mode, RTS Mode; Quantum Dot Technology
Built-In Devices
USB Hub
Curved Screen
Yes
Energy Consumption
110 kWh/ year
Backlight Technology
Quantum Dot OLED
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium Pro
VESA Mount Compatible
Yes
Micro HDMI
Yes
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000,000:1
Item
Gaming OLED Monitor
Vertical Viewing Angle
178°
Number of Screens
1
Pixel Pitch
9.2 mil
DisplayPort
Yes
Panel Technology
OLED
HDMI
Yes
Color
Silver
Brightness
250 Nit
Application
Gaming
Horizontal Viewing Angle
178°
Quantum Dot Technology
Yes
Energy Consumption per Year
110 kWh

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.