Zoro Homepage

LCD 49in Monitor

  • Mfr # S49C954UAN

  • Zoro # G712431960


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in
Max. Resolution
5120 x 1440
Speakers
Yes
Screen Refresh Rate
240 Hz
Screen Mode
Dual Quad HD (DQHD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49C954UAN
Zoro #
G712431960
UPC #
887276794181
Country of Origin
Viet Nam

Dimensions

Screen Size
49 in

Details

Max. Resolution
5120 x 1440
Speakers
Yes
Screen Refresh Rate
240 Hz
Screen Mode
Dual Quad HD (DQHD)
Curvature
1000R
USB
Yes
Aspect Ratio
32:9
USB Type-C
Yes
HDMI
Yes
Item
Gaming LCD Monitor
Panel Technology
Vertical Alignment (VA)
Built-In Devices
USB Hub
Number of Screens
1
Network (RJ-45)
Yes
Curved Screen
Yes
Tearing Prevention Technology
FreeSync
DisplayPort
Yes
Built-in Devices
USB Hub

Description

LCD 49 Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.