Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lfd 86 Aio Interactive Disp

  • Mfr # WA86F

  • Zoro # G316478507


product price: $2,759.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Operating System Platform
Android
Depth
8.9"
Operating System
Android
Width
50.5"
Height
50.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA86F
Zoro #
G316478507
UPC #
887276935959
Country of Origin
China

Dimensions

Depth
8.9"
Width
50.5"
Height
50.5"

Details

Operating System Platform
Android
Operating System
Android
Item
Collaboration Display

Description

86 inch AllinOne Digital Android Based Interactive Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.