M.2,990 EVO, 2TB
Mfr # MZ-V9E2T0B/AM
Zoro # G116430583
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Depth
0.1 in
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
5000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-V9E2T0B/AM
Zoro #
G116430583
UPC #
887276812526
Country of Origin
Korea, Republic of
Dimensions
Depth
0.1 in
Width
3.1 in
Height
0.9 in
Details
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
5000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Features
Garbage Collection
Random 4KB Write
800000IOPS
Platform Supported
PC
Drive Type
Internal
Color
Black
Random 4KB Read
700000IOPS
Endurance (TBW)
600 TB
Storage Capacity
2 TB
Durability
Shock Resistant
Maximum Write Transfer Rate
4200-MB/s
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.