Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Md-C Series 55In Directlit Led Lcd Display 5000-1 MD55C

Md-C Series 55In Directlit Led Lcd Display 5000-1 (Discontinued)

  • Mfr # MD55C
  • Zoro # G9046489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD55C
Zoro #
G9046489
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
55"
Height
28.5"
Width
49.1"
Depth
3.7"

Details

Color
Black
Features
TV Tuner, Plug and Play, Lamp Error Detection, Button Lock, Temperature Sensor, Picture in Picture, Media Player, Video Wall, Picture by Picture (PbP), Smart Scheduling
Power Consumption
165 W
Brightness
350 Nit
Product Type
Digital Signage Display
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.