Zoro Homepage

Music Frame Blk

  • Mfr # HWLS60D/ZA

  • Zoro # G213335712


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Energy Star
Includes
Music Frame, Photo Mat, Wall Mount Kit, Power Cable, Power Adapter, Stand, Art panel Holders
USB
Yes
Bluetooth
Yes
Features
TIDAL, Active Voice Amplifier (AVA), High-Resolution Audio, Spotify Connect, AV Sync, Chromecast, Linear Pulse Code Modulated Audio (LPCM), Night Mode, Airplay, Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWLS60D/ZA
Zoro #
G213335712
UPC #
887276824321
Country of Origin
Viet Nam

Dimensions

Depth
2.1 in
Width
13.8 in
Height
13.8 in

Details

Green Environmental Attribute
Energy Star
Includes
Music Frame, Photo Mat, Wall Mount Kit, Power Cable, Power Adapter, Stand, Art panel Holders
USB
Yes
Bluetooth
Yes
Features
TIDAL, Active Voice Amplifier (AVA), High-Resolution Audio, Spotify Connect, AV Sync, Chromecast, Linear Pulse Code Modulated Audio (LPCM), Night Mode, Airplay, Remote Control
Wireless Speaker
Yes
Power Source
Power Adapter
Sound System
Dolby Digital Plus, Dolby Atmos, Surround Sound
Color
Black
Speaker Configuration
2
Wireless LAN
Yes
Mounting
Wall
Item
Speaker System
Compatibility
Samsung TV
Virtual Assistant Supported
Alexa, Google Assistant, Bixby
Watt (RMS)
120 W
Application
Music

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.