Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Network Camera, DC Auto Iris, 12VDC/PoE SND-1080

Network Camera, DC Auto Iris, 12VDC/PoE (Discontinued)

  • Mfr # SND-1080
  • Zoro # G8719803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SND-1080
Zoro #
G8719803
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-9/16"

Details

Item
IP Camera
Lens
DC Auto Iris
Line Resolution
640 x 840
Power Consumption
5W
Day/Night Capable
Day/Night
Pixels
680(H) x 512(V) / 640(H) x 480(V)
S/N Ratio
50dB
Scanning
Progressive
Mount
Board Type
Illumination
Yes

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.