Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Network Camera, DC Auto Iris, 24VAC SNP-3371

Network Camera, DC Auto Iris, 24VAC (Discontinued)

  • Mfr # SNP-3371
  • Zoro # G8718631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP-3371
Zoro #
G8718631
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6-7/64"

Details

Item
Camera
Lens
DC Auto Iris
Line Resolution
704 x 480
Power Consumption
22/64W
S/N Ratio
52dB
Day/Night Capable
Day/Night
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Mount
Board-In Type
Illumination
Yes
Scanning
Progressive

Description

Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.