Zoro Homepage
This item is Discontinued.
Samsung Network Camera, DC Auto Iris, 44.32mm SNP-3120

Network Camera, DC Auto Iris, 44.32mm (Discontinued)

  • Mfr # SNP-3120
  • Zoro # G8718963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP-3120
Zoro #
G8718963
UPC #
791963374696
Country of Origin
Unknown

Dimensions

Width
6-55/64"

Details

Item
IP Camera
Lens
DC Auto Iris
Line Resolution
600
Power Consumption
15W
Scanning
Progressive
Day/Night Capable
Day/Night
Pixels
811(H) x 508(V) / 768(H) x 494(V)
S/N Ratio
50dB
Illumination
Yes
Mount
Not Included

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.