Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Network Camera, DC Auto Iris, 8.5mm SND-6084

Network Camera, DC Auto Iris, 8.5mm (Discontinued)

  • Mfr # SND-6084
  • Zoro # G8719191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SND-6084
Zoro #
G8719191
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 13/64 in

Details

Item
IP Camera
Lens
DC Auto Iris
Line Resolution
1920 x 1080
Power Consumption
9/11 W
Pixels
1952 x 1116/1944 x 1104
Day/Night Capable
Day/Night
Scanning
Progressive
Illumination
Yes
Mount
Board-In Type
S/N Ratio
50dB

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.