Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SND-7082F
Zoro #
G8719033
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5-15/64"
Details
Item
IP Camera
Lens
DC Auto Iris
Line Resolution
2048 x 1534
Power Consumption
9W
Illumination
Yes
Day/Night Capable
Day/Night
Scanning
Progressive
Pixels
2064(H) x 1578(V) / 2052(H) x 1536(V)
S/N Ratio
50dB
Mount
Board-In Type
Description
IP Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.