Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNB-6003
Zoro #
G8719295
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2-7/8"
Details
Item
IP Camera
Lens
Manual/DC Auto Iris, P-Iris
Line Resolution
1920 x 1080
Power Consumption
10.5/8.5/10.0W
Mount
C/CS
Pixels
1952(H) x 1116(V) / 1944(H) x 1104(V)
S/N Ratio
50dB
Scanning
Progressive
Illumination
Yes
Day/Night Capable
Day/Night
Description
IP Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.