Zoro Homepage
This item is Discontinued.
Samsung Network Camera, PoE, 3.8mm,  SNO-6011R

Network Camera, PoE, 3.8mm, (Discontinued)

  • Mfr # SNO-6011R
  • Zoro # G8719453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNO-6011R
Zoro #
G8719453
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3-3/64"

Details

Item
IP Camera
Lens
Sold Separate
Line Resolution
1920 x 1080
Power Consumption
8.5W
Scanning
Progressive
Pixels
1952(H) x 1236(V) / 1944(H) x 1224(V)
Illumination
Yes
Mount
Board-In Type
S/N Ratio
50dB
Day/Night Capable
Day/Night

Description

IP Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.