Zoro Homepage
This item is Discontinued.
Samsung Network Video Encoder, Metal SPE-100

Network Video Encoder, Metal (Discontinued)

  • Mfr # SPE-100
  • Zoro # G8719681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-100
Zoro #
G8719681
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
5-3/64"W x 1-23/32"H x 3-7/16"D

Details

Item
Network Video Encoder
For Use With
Surveillance Cameras
Material
metal

Description

Network Video Encoder, Material Metal, Size 5-3/64 In.W x 1-23/32 In.H x 3-7/16 In.D, For Use With Surveillance Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.