Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Network Video Encoder Rack, Metal SPE-1600R

Network Video Encoder Rack, Metal (Discontinued)

  • Mfr # SPE-1600R
  • Zoro # G8719821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-1600R
Zoro #
G8719821
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
17-21/64"W x 12-7/32"H x 1-47/64"D

Details

Item
Network Video Encoder Rack
For Use With
Surveillance Cameras
Material
metal

Description

Network Video Encoder Rack, Material Metal, Size 17-21/64 In.W x 12-7/32 In.H x 1-47/64 In.D, For Use With Surveillance Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.