Zoro Homepage
This item is Discontinued.
Samsung Network Video Recorder, 100 to 240VAC SRN-1670D-1TB

Network Video Recorder, 100 to 240VAC (Discontinued)

  • Mfr # SRN-1670D-1TB
  • Zoro # G8718534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN-1670D-1TB
Zoro #
G8718534
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
1 TB
Width
17-21/64"
Height
3-15/32"
Depth
16-15/16"

Details

Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
4CIF (704 x 480) / SVGA (800 x 600) / 1.3M (1280 x 1024) / 2M (1920 x 1080) / 3M (2048 x 1536)
Recording Time
Variable, Depends On Camera Used
Power Required
100 to 240VAC
Power Consumption
56W
Viewing Types
Fast Forward/Backward, Slow Forward/Backward, Move One Step Up/Down
Recording Modes
Normal, Manual, Schedule, Event
Operating Temp.
32 Degrees to 104 Degrees F

Description

Network Video Recorder, Number of IP Camera Inputs 16, Recording Modes Normal, Manual, Schedule, Event

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.