Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Network Video Recorder, IP Network, 217W SRN-4000-2TB

Network Video Recorder, IP Network, 217W (Discontinued)

  • Mfr # SRN-4000-2TB
  • Zoro # G9474211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN-4000-2TB
Zoro #
G9474211
UPC #
849688003152
Country of Origin
Korea, Republic of

Dimensions

Included Hard Drive Size
36 TB
Width
21-3/4"
Height
10-1/4"
Depth
22"

Details

Item
Network Video Recorder
Max. Frames Per Second
1920
Number of IP Camera Inputs
64
Resolution
CIF, 5M
Video Export Function
Network
Power Required
100 to 240VAC
Video Compression Format
H.264
Recording Modes
Manual, Schedule, Continuous, Event
Operating Temp.
32 Degrees to 104 Degrees F
Viewing Types
Fast Forward/Backward, Move One Step Up/Down
Max. Frames per Second
1920

Description

Network Video Recorder, Number of IP Camera Inputs 64, Recording Modes Manual, Schedule, Continuous, Event, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.