NEW IEA FINE PITCH INDOOR DIRECT VIEW LED CABINET P2.5

  • Mfr # LH025IEACLS/ZA

  • Zoro # G515675035


product price:  $1,662.99
/ea
Free Shipping & Returns

Key Features

Ingress Protection (IP) Rating
IP20
Installation Type
L-type
Backlight Technology
LED
Maximum Operating Humidity
80%
Brightness
500 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH025IEACLS/ZA
Zoro #
G515675035
UPC #
887276547923
Country of Origin
Viet Nam

Details

Ingress Protection (IP) Rating
IP20
Installation Type
L-type
Backlight Technology
LED
Maximum Operating Humidity
80%
Brightness
500 Nit
Minimum Operating Humidity
10%
Product Type
Digital Signage Display
Video Wall Compatible
Yes
Minimum Operating Temperature
32°F (0°C)
Orientation
Landscape/Portrait
Native Contrast Ratio
2,500:1
HD Resolution
Yes
Display Resolution
384 x 216
Maximum Operating Temperature
104°F (40°C)
Pixel Pitch
98.4 mil
Curved Screen
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.