NX Series Tera2 Zero Client Desktop (TAA Compliant) (Discontinued)
- Mfr # NX-N2-T
- Zoro # G6725267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NX-N2-T
Zoro #
G6725267
UPC #
887276184296
Country of Origin
Unknown
Dimensions
Depth with Stand
5.10 in
Height with Stand
6.20 in
Width with Stand
1.20 in
Details
Item
Zero Client
Compatible With
PCoIP technology.Supported VDI and DaaS Hosts:VMware ViewVMware Horizon ViewVMware Horizon DaaSAmazon Workspaces (AWS).
Standards
AES-256 Federal/DoD Trade Compliance: TAA Compliant Safety: UL (USA), CSA (Canada), NEMKO (Norway), IRAM (Argentina) EMC: FCC (USA), CE (Europe), VCCI (Japan), KCC (Korea), C-TICK (Australia), CCC (China)
Features
Environmentally Friendly, Energy Star
Includes
Power Adapter.
Color
Black
Audio Line Out
Yes
Series
NX
Flash Memory
32 MB
Processor Type
Tera2321
Network (RJ-45)
Yes
Number of USB 2.0 Ports
6
DisplayPort
Yes
Number of USB Ports
6
Memory Technology
DDR3 SDRAM
Standard Memory
512 MB
Audio Line In
Yes
Ethernet Technology
Gigabit Ethernet
DVI
Yes
Description
NX Series NX-N2-T Tera2 Zero Client Desktop (TAA Compliant)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.